Beli harga flaring tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Large Tube Cutter & Flaring Tool Set (Alat Pengembang Pipa)
    Mulai

    Rp1.799.900

  2. MAXPOWER Flaring Tool Kit
    Mulai

    Rp399.900

    MAXPOWER Flaring Tool Kit
    atribut:
    • Size: GS-829
  3. TRUSCO Flaring Tool (Alat Pengembang Pipa)
    Mulai

    Rp2.199.900

    TRUSCO Flaring Tool (Alat Pengembang Pipa)
    atribut:
    • Purpose of Use: For flaring and cutting of soft copper tube and soft viscous aluminum pipe.
    • Content: Flaring Tool, Tube Cutter (GFC-111), Plastic Case
  4. JTC Tube Cutter & Flaring Tool (Alat Pengembang Pipa)
    Mulai

    Rp1.099.900

    JTC Tube Cutter & Flaring Tool (Alat Pengembang Pipa)
    atribut:
    • Range of Use: 1/8~1-1/8
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Taper: 3/16・1/4・5/16・3/8・7/16・1/2・5/8
    • Type: inch
  5. Kennedy Compact Flaring Tool With Cutter/Deburrer Set
    Mulai

    Rp2.799.900

    Kennedy Compact Flaring Tool With Cutter/Deburrer Set
    Deskripsi:
    Suitable for use on aluminium, brass and copper pipe. Compact folding design. Robust moulded case. Single 45 Degree flares: 3/16 Inch to 5/8 Inch. Double flares: 3/16 Inch to 1/2 Inch. Cutter: 1/8 Inch to 1.1/4 Inch. Deburrer: 1/8 Inch to 1.1/8 Inch internal and external.
    atribut:
    • Angle of Flare: 45Degree
    • Compatible Pipe Material: Aluminium Brass Copper
    • Compatible Pipe Size: 1/2Inch 1/4Inch 3/16Inch 3/8Inch 5/16Inch 5/16 (Single Flare Onlyin. 5/8Inch
    • Lap Type: Double Lap Single Lap
    • Type: Flaring Tool Set
    • Includes: Carrying Case Cutter Deburrer Flaring Tool
    • Number of Pieces: 4
    • Product Number: CFTK625
  6. Kennedy Double Flaring Tool Set
    Mulai

    Rp1.199.900

    Kennedy Double Flaring Tool Set
    Deskripsi:
    Manufactured to double flare aluminium and copper tubing up to .040 Inch wall thickness producing SAE 45 Degree flares. Heat treated alloy steel swivel is precision ground and chromed to reduce friction. Heat treated drop forged yoke. Each adaptor is clearly stamped with the size for easy identification. Bright lustre plate finish with contrasting black oxide. Will also produce a single flare. Sizes: 3/16 Inch, 1/4 Inch, 5/16 Inch, 3/8 Inch, 7/16 Inch, 1/2 Inch, and 5/8 Inch.
    atribut:
    • Angle of Flare: 45Degree
    • Compatible Pipe Material: Aluminium Copper Soft Steel
    • Compatible Pipe Size: 1/2Inch 1/4Inch 3/16Inch 3/8Inch 5/16Inch 5/8Inch 7/16Inch
    • Lap Type: Single
    • Type: Flaring Tool Set
    • Includes: (7) Die Heads: 3/16 1/2 1/4 3/8 5/16 5/8 7/16 Carrying Case Cutter Double Flaring Tool
    • Number of Pieces: 9
    • Product Number: DFT625
  7. TRUSCO Flaring Tool
    Mulai

    Rp1.699.900

    TRUSCO Flaring Tool
    Deskripsi:
    Use:For flare processing of soft copper pipes and soft viscoelastic quality aluminum
    atribut:
    • Fit Pipe Outer Diameter (mm): 4, 6, 8, 10, 12, 14, 16
    • Mass (kg): 1
    • Purpose of Use: For flaming processing of flexible soft copper refrigeration tube/Soft viscous aluminum pipe.
  8. Rothenberger Torque Wrench Set (Kunci Torsi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    Rothenberger Torque Wrench Set (Kunci Torsi)
    Deskripsi:
    kunci torque
    atribut:
    • Color: Red
    • Torque Range (N m): 10 to 75
  9. Morris Refrigerant
    Mulai

    Rp559.900

    Morris Refrigerant
    Deskripsi:
    Refrigerant R32 merupakan freon yang baru mulai digunakan tahun 2015 di Indonesia digunakan untuk sistem pendingin udara/AC. Memiliki tekanan cukup tinggi dan mampu terbakar. Oleh karena itu dalam penggunaannya perlu diperhatikan. Jenis freon R32 memiliki nilai GWP (Global Warming Potential) 675 dan Cooling Index (angka index pendinginan) 160. Freon R32 lebih ramah lingkungan dibandingkan R410a sekalipun memiliki nilai GWP yang lebih rendah dari R22 dan R410a. Freon R32 memiliki angka index dingin yang jauh lebih tinggi bahkan dari R22, jadi tidak akan ada masalah bahwa pemakaian AC inverter jadi lebih tidak dingin. Freon R32 memang memiliki potensi mudah terbakar yang lebih tinggi dari R22 dan R410a namun tidak perlu kuatir karena tidak dapat membuat AC meledak bahkan ketika terjadi kebakaran sekalipun. Aplikasi khusus: Sebagai pengganti refrigerant tipe 32 in idigunakan terutama pada air conditioner dan sistem pendingin.
  10. TRUSCO Light-weight Flaring Tool
    Mulai

    Rp3.499.900

    TRUSCO Light-weight Flaring Tool
    Deskripsi:
    -Adopted aluminum alloy for the main body and realizes surprisingly lightweight.-Compatible with new refrigerant with eccentricity type.-For flare processing of copper tube.
    atribut:
    • Type: For inch
    • Purpose of Use: For flare processing of copper tube.
  11. BluePoint Flaring Tool Kits
    Mulai

    Rp1.899.900

    BluePoint Flaring Tool Kits
    Deskripsi:
    Flaring and Swaging SetTF275A- 45degrees flare or swage soft copper, brass, or aluminum tubing- Die blocks handle 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, and 3/4inch OD tubing- Swages 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, and 3/4inch OD tubing- TF27
  12. monotaro Kunci Torsi untuk Refrigerant Piping
    Rating:
    95% of 100
    (13)
    Mulai

    Rp799.900

    monotaro Kunci Torsi untuk Refrigerant Piping
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Torsi
    atribut:
    • Head Shape: Spanner type
    • Pricision (%): ± 4
Daftar Harga harga flaring tool Terbaru October 2026
Rothenberger Reeling Flaring ToolRp6.099.900
JTC Large Tube Cutter & Flaring Tool Set (Alat Pengembang Pipa)Rp1.799.900
RIDGID Flaring Tools 45 Degree SAE Flares (Alat Pengembang Pipa)Rp2.699.900
MAXPOWER Flaring Tool KitRp399.900
TRUSCO Flaring Tool (Alat Pengembang Pipa)Rp2.199.900
JTC Tube Cutter & Flaring Tool (Alat Pengembang Pipa)Rp1.099.900
MAXPOWER Flaring Tool & Tube Cutter Kit (Pemotong Pipa)Rp399.900
RIDGID Precision Non-Ratcheting Flare ToolRp5.499.900
RIDGID Precision Ratcheting Flare Tool (Alat Pembengkok Pipa)Rp6.199.900
Kennedy Compact Flaring Tool With Cutter/Deburrer SetRp2.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)